Components
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
Slider
An input where the user selects a value from within a given range.
import { Slider } from "mako-ui/components/slider";
export default function Particle() {
return <Slider defaultValue={50} />;
}
Usage
import { Slider, SliderValue } from "mako-ui/components/slider"<Slider />API Reference
Slider
Root component. Includes default min/max values and edge-aligned thumbs.
| Prop | Type | Default | Description |
|---|---|---|---|
min | number | 0 | Minimum value of the slider |
max | number | 100 | Maximum value of the slider |
Note: The component sets thumbAlignment="edge" by default, which aligns thumbs to the edge of the track rather than centering them.
SliderValue
Displays the current value.
Examples
For accessible labelling and validation, prefer using the Field component to wrap checkboxes. See the related example: Slider field.
With Label and Value
import { Field, FieldLabel } from "mako-ui/components/field";
import { Slider, SliderValue } from "mako-ui/components/slider";
export default function Particle() {
return (
<Field>
<Slider defaultValue={50}>
<div className="mb-2 flex items-center justify-between gap-1">
<FieldLabel className="font-medium text-sm">Opacity</FieldLabel>
<SliderValue />
</div>
</Slider>
</Field>
);
}
Range Slider
import { Slider } from "mako-ui/components/slider";
export default function Particle() {
return <Slider defaultValue={50} disabled />;
}
Vertical
5 GB20 GB35 GB
import { Slider } from "mako-ui/components/slider";
export default function Particle() {
return (
<div>
<Slider
aria-label="Storage size in GB"
defaultValue={15}
max={35}
min={5}
/>
<div
aria-hidden="true"
className="mt-4 flex w-full items-center justify-between gap-1 font-medium text-muted-foreground text-xs"
>
<span>5 GB</span>
<span>20 GB</span>
<span>35 GB</span>
</div>
</div>
);
}
Form Integration
0123456789101112
import { Slider } from "mako-ui/components/slider";
import { cn } from "mako-ui/lib/utils";
const max = 12;
const skipInterval = 2;
const ticks = Array.from({ length: max + 1 }, (_, i) => i);
export default function Particle() {
return (
<div>
<Slider aria-label="Value selector" defaultValue={5} max={max} />
<div
aria-hidden="true"
className="mt-3 flex w-full items-center justify-between gap-1 px-2.5 font-medium text-muted-foreground text-xs"
>
{ticks.map((tick) => (
<span
className="flex w-0 flex-col items-center justify-center gap-2"
key={tick}
>
<span
className={cn(
"h-1 w-px bg-muted-foreground/72",
tick % skipInterval !== 0 && "h-0.5",
)}
/>
<span className={cn(tick % skipInterval !== 0 && "opacity-0")}>
{tick}
</span>
</span>
))}
</div>
</div>
);
}