Components
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
Table
A data table that stays inside the reading measure — columns compress while they can, and the container scrolls once they cannot.
Service life by standard
Indicative durations, to be confirmed by the manufacturer.
| Standard | Service life | Note |
|---|---|---|
| EN 397 | 3 to 5 years | Site helmet, polyethylene shell |
| EN 397 resin | 5 to 10 years | More stable under UV |
| EN 812 | 2 to 3 years | Bump cap, indoor use |
| EN 12492 | 5 years | Climbing helmet, reinforced chin strap |
import { TableBlock } from "mako-ui/blocks/table";
export default function Particle() {
return (
<TableBlock
hasRowHeaders
headers={["Standard", "Service life", "Note"]}
rows={[
["EN 397", "3 to 5 years", "Site helmet, polyethylene shell"],
["EN 397 resin", "5 to 10 years", "More stable under UV"],
["EN 812", "2 to 3 years", "Bump cap, indoor use"],
["EN 12492", "5 years", "Climbing helmet, reinforced chin strap"],
]}
subtitle="Indicative durations, to be confirmed by the manufacturer."
title="Service life by standard"
/>
);
}
Props
TableBlock
| Prop | Type | Default | Description |
|---|---|---|---|
rows | string[][] | — | The body rows. The block renders nothing when empty. |
headers | string[] | — | Column headers, as their own prop rather than the first row of rows. |
hasRowHeaders | boolean | false | Renders the first cell of each row as a row header — worth turning on when the first column labels its row. |
caption | string | — | Rendered as a <caption>. Usually redundant when the block already has a title. |
title | string | — | Optional section heading, rendered as an h2. |
subtitle | string | — | Optional line under the heading. |
id | string | — | Id of the section, and the prefix every element id inside is derived from. |
Examples
Wide table
Columns compress to fit while the container is wide enough; below the table's minimum width, the region scrolls and stays keyboard-reachable.
Available references
| Reference | Designation | Material | Diameter | Length | Thread | Packaging | Lead time |
|---|---|---|---|---|---|---|---|
| 0139-5259852 | Twist drill | HSS-Co | 8 mm | 117 mm | — | 10 pieces | 24 h |
| 0139-5259853 | Machine tap | HSS-E | 10 mm | 100 mm | M10 | 1 piece | 48 h |
| 0139-5259854 | Round die | HSS | 12 mm | — | M12 | 1 piece | 5 days |
import { TableBlock } from "mako-ui/blocks/table";
export default function Particle() {
return (
<TableBlock
caption="Lead times observed over the last quarter, mainland deliveries."
headers={[
"Reference",
"Designation",
"Material",
"Diameter",
"Length",
"Thread",
"Packaging",
"Lead time",
]}
rows={[
[
"0139-5259852",
"Twist drill",
"HSS-Co",
"8 mm",
"117 mm",
"—",
"10 pieces",
"24 h",
],
[
"0139-5259853",
"Machine tap",
"HSS-E",
"10 mm",
"100 mm",
"M10",
"1 piece",
"48 h",
],
[
"0139-5259854",
"Round die",
"HSS",
"12 mm",
"—",
"M12",
"1 piece",
"5 days",
],
]}
title="Available references"
/>
);
}
On This Page